Motion
P575474
P575474
Mi Item #12023287
MFR #P575474
Price$854.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575474
Mi Item #12023287
MFR #P575474

Mfr description
P575474 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$854.39/each

Specifications

Dimensions

  • Height
    16.0900 in,408.70 mm
  • Inside Diameter
    4.1500 in,105.50 mm
  • Length
    16.0900 in,408.70 mm
  • Overall Diameter
    5.9400 in,150.80 mm
  • Overall Length
    16.0900 in, 408.70 mm
  • Width
    5.9400 in,150.88 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Micron Rating
    40 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)