Motion
P575629
P575629
MI ITEM #12023298
MFR #P575629
Price$585.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575629
MI ITEM #12023298
MFR #P575629

Mfr description
P575629 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.90/each

Specifications

Dimensions

  • Inside Diameter
    2.8700 in,72.90 mm
  • Length
    35.6800 in,906.40 mm
  • Overall Diameter
    6.0200 in,152.90 mm
  • Overall Length
    35.9400 in, 913 mm
  • Width
    6.0200 in,152.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Temperature
    250 °F,121 °C
  • Micron Rating
    11 micron
  • Seal Material
    Viton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)