Motion
P575821
P575821
Mi Item #12023299
MFR #P575821
Price$255.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575821
Mi Item #12023299
MFR #P575821

Mfr description
P575821 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.73/each

Specifications

Dimensions

  • Height
    17.7200 in,450 mm
  • Inside Diameter
    4.3400 in,110.24 mm
  • Length
    17.7200 in,450 mm
  • Overall Diameter
    5.9000 in,149.90 mm
  • Overall Length
    17.7200 in, 450 mm
  • Width
    5.9000 in,149.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    23 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)