Motion
P575834
P575834
Mi Item #12023303
MFR #P575834
Price$1,538.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575834
Mi Item #12023303
MFR #P575834

Mfr description
P575834 CS CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,538.11/each

Specifications

Dimensions

  • Height
    35.9400 in,913 mm
  • Inside Diameter
    2.6200 in,66.60 mm
  • Length
    35.9400 in,913 mm
  • Overall Diameter
    6.0200 in,152.90 mm
  • Overall Length
    35.9400 in, 913 mm
  • Width
    6.0200 in,152.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Fluid Type
    Diesel Fuel
  • Micron Rating
    7 micron
  • Series
    Bulk Filtration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)