Specifications
Dimensions
- Overall Length4.7638 in, 121 mm
- Port 1 Size/Type1-1/4 SAE 4 Bolt Code 62
- Port 2 Size/Type1-1/4 SAE 4 Bolt Code 62
- Port Size1-1/4 SAE 4 Bolt Code 62
Details
- Additional DetailsBypass Valve, Yes, Bypass Valve Setting LR, 50 psi (3.45 bar), Bypass Valve Setting HR, 50 psi (3.45 bar), NMFC Code, 069100-01, UPC Code, 742330986882
- Filter TypeHydraulic Head
- SeriesW620
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)