Specifications
Dimensions
- Overall Length4.7600 in, 120.90 mm
- Port 1 Size/TypeSAE-16
- Port 2 Size/TypeSAE-16
- Port SizeSAE-16
Details
- Additional DetailsBypass Valve, Yes, Bypass Valve Setting LR, 90 psi (6.21 bar), Bypass Valve Setting HR, 90 psi (6.2 bar), NMFC Code, 062070-02, UPC Code, 742330986905
- SeriesW620
- Valve Bypass Cracking Pressure90 psi, 6.21 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)