Specifications
Dimensions
- Port 1 Size/TypeM14 x 1.5
- Port 2 Size/TypeM14 x 1.5
- Port SizeM14 x 1.5
- Size93 mm
Details
- Additional DetailsInlet Size, M14 x 1.5, Outlet Size, M14 x 1.5, Filter-to-Head Thread, 1-14 UN, Primary Application, 93 mm FUEL FILTERS, NMFC Code, 133300-03, UPC Code, 742330225486, Packaged Volume, 0.11 ft3 (0.003 m3)
- Fluid CompFuel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)