Motion
P577702
P577702
MI ITEM #12023350
MFR #P577702
Price$183.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P577702
MI ITEM #12023350
MFR #P577702

Mfr description
P577702 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.49/each

Specifications

Dimensions

  • Height
    3.8700 in,98.20 mm
  • Overall Length
    3.8700 in, 98.20 mm
  • Width
    1.8300 in,46.48 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Cartridge
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    209 SRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)