Motion
P577703
P577703
MI ITEM #12023351
MFR #P577703
Price$183.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P577703
MI ITEM #12023351
MFR #P577703

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.09/each

Specifications

Dimensions

  • Height
    3.8700 in,98.20 mm
  • Length
    3.8700 in,98.20 mm
  • Overall Diameter
    1.8300 in,46.50 mm
  • Overall Length
    3.8700 in, 98.20 mm
  • Width
    1.8300 in,46.48 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    23 micron
  • Seal Material
    Viton
  • Series
    209 SRT

Overview

Mfr description
P577703 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought