Motion
P577706
P577706
Mi Item #12023354
MFR #P577706
Price$243.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P577706
Mi Item #12023354
MFR #P577706

Mfr description
P577706 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.29/each

Specifications

Dimensions

  • Height
    7.5100 in,190.80 mm
  • Length
    7.5100 in,190.80 mm
  • Overall Diameter
    1.8300 in,46.50 mm
  • Overall Length
    7.5100 in, 190.80 mm
  • Width
    1.8300 in,46.48 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Seal Material
    Viton
  • Series
    209 SRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)