Motion
P577707
P577707
MI ITEM #12023355
MFR #P577707
Price$227.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P577707
MI ITEM #12023355
MFR #P577707

Mfr description
P577707 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.53/each

Specifications

Dimensions

  • Overall Diameter
    1.8300 in,46.50 mm
  • Width
    1.8300 in,46.48 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Seal Material
    Fluorocarbon
  • Series
    DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)