Motion
P577717
P577717
MI ITEM #12023359
MFR #P577717
Price$179.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P577717
MI ITEM #12023359
MFR #P577717

Mfr description
P577717 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.05/each

Specifications

Dimensions

  • Length
    4.4400 in,112.90 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    4.4000 in, 112.80 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    299 SRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)