Specifications
Dimensions
- Overall Diameter3.3000 in,83.80 mm
- Width3.3000 in,83.90 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Filter MaterialSynthetic Fiber
- Filter TypeCartridge
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)