Motion
P577719
P577719
Mi Item #12023361
MFR #P577719
Price$182.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P577719
Mi Item #12023361
MFR #P577719

Mfr description
P577719 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.56/each

Specifications

Dimensions

  • Overall Diameter
    2.1200 in,53.90 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Seal Material
    Fluorocarbon
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)