Motion
P577720
P577720
Mi Item #12023362
MFR #P577720
Price$195.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P577720
Mi Item #12023362
MFR #P577720

Mfr description
P577720 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.16/each

Specifications

Dimensions

  • Height
    8.4600 in,214.90 mm
  • Length
    8.4600 in,214.90 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    8.4600 in, 214.90 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    4 micron
  • Seal Material
    Viton
  • Series
    299 SRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)