Motion
P577722
P577722
MI ITEM #12023364
MFR #P577722
Price$210.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P577722
MI ITEM #12023364
MFR #P577722

Mfr description
P577722 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.94/each

Specifications

Dimensions

  • Height
    8.4600 in,214.90 mm
  • Length
    8.4600 in,214.90 mm
  • Overall Diameter
    3.3000 in,83.80 mm
  • Overall Length
    8.4600 in, 214.90 mm
  • Width
    3.3000 in,83.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    299 SRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)