Specifications
Dimensions
- Overall Diameter2.1200 in,53.90 mm
- Width2.1200 in,53.90 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Filter TypeCartridge
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)