Motion
P578277
P578277
Mi Item #12023377
MFR #P578277
Price$1,167.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P578277
Mi Item #12023377
MFR #P578277

Mfr description
P578277 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.06/each

Specifications

Dimensions

  • Height
    37.8000 in,960.10 mm
  • Inside Diameter
    3.3600 in,85.40 mm
  • Length
    37.8000 in,960.10 mm
  • Overall Diameter
    5.9400 in,150.80 mm
  • Overall Length
    37.8000 in, 959.20 mm
  • Width
    5.9400 in,150.88 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Water Removal
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Maximum Temperature
    250 °F,121 °C
  • Seal Material
    Viton
  • Series
    W041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)