Motion
P578426
P578426
Mi Item #12023378
MFR #P578426
Price$151.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P578426
Mi Item #12023378
MFR #P578426

Mfr description
P578426 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.96/each

Specifications

Dimensions

  • Height
    4.6100 in,117.20 mm
  • Inside Diameter
    1.0000 in,25.40 mm
  • Length
    4.6100 in,117.20 mm
  • Overall Diameter
    2.2000 in,57 mm
  • Overall Length
    4.6100 in, 117.20 mm
  • Width
    2.2000 in,57 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    31 bar, 450 psi
  • Maximum Temperature
    250 °F,121 °C
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)