Motion
P578599
P578599
Mi Item #12023379
MFR #P578599
Price$371.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P578599
Mi Item #12023379
MFR #P578599

Mfr description
P578599 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.35/each

Specifications

Dimensions

  • Height
    9.2800 in,235.70 mm
  • Inside Diameter
    2.3000 in,58.42 mm
  • Length
    9.2800 in,235.70 mm
  • Overall Diameter
    4.0000 in,101.60 mm
  • Overall Length
    9.2800 in, 235.70 mm
  • Width
    4.0000 in,101.60 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Micron Rating
    250 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)