Motion
P579007
P579007
Mi Item #12023386
MFR #P579007
Price$676.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P579007
Mi Item #12023386
MFR #P579007

Mfr description
P579007 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.95/each

Specifications

Dimensions

  • Height
    21.3500 in,542.30 mm
  • Inside Diameter
    3.0600 in,77.70 mm
  • Length
    21.3500 in,542.30 mm
  • Overall Diameter
    6.0000 in,152.40 mm
  • Overall Length
    21.3500 in, 542.30 mm
  • Width
    6.0000 in,152 mm

Details

  • Filter Design
    Cartridge
  • Micron Rating
    12 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)