Motion
P579124
P579124
Mi Item #12023387
MFR #P579124
Price$64.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P579124
Mi Item #12023387
MFR #P579124

Mfr description
P579124 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.57/each

Specifications

Dimensions

  • Height
    2.8100 in,71.30 mm
  • Inside Diameter
    0.7100 in,18 mm
  • Length
    2.8100 in,71.30 mm
  • Overall Diameter
    2.3100 in,58.80 mm
  • Overall Length
    2.8100 in, 71.30 mm
  • Width
    2.3100 in,58.80 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    25 micron
  • Valve Bypass Cracking Pressure
    1.05 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)