Motion
P579008
P579008
Mi Item #12023388
MFR #P579008
Price$1,013.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P579008
Mi Item #12023388
MFR #P579008

Mfr description
P579008 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,013.86/each

Specifications

Dimensions

  • Height
    35.6900 in,906.50 mm
  • Inside Diameter
    2.6200 in,66.60 mm
  • Length
    35.6900 in,906.50 mm
  • Outlet Size
    6.0200 in,152.80 mm
  • Overall Diameter
    6.0200 in,152.90 mm
  • Overall Length
    35.9600 in, 913.30 mm
  • Width
    6.0200 in,152.90 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile
  • Series
    Donaldson BLUE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)