Motion
P580127
P580127
MI ITEM #12023403
MFR #P580127
Price$207.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580127
MI ITEM #12023403
MFR #P580127

Mfr description
P580127 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.63/each

Specifications

Dimensions

  • Height
    4.7400 in,120.40 mm
  • Length
    4.7400 in,120.40 mm
  • Overall Diameter
    3.4200 in,86.87 mm
  • Overall Length
    4.7400 in, 120.40 mm
  • Width
    3.4200 in,86.87 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Maximum Temperature
    250 °F,121 °C
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    DT
  • Valve Bypass Cracking Pressure
    1.7 bar,25 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)