Motion
P580130
P580130
Mi Item #12023406
MFR #P580130
Price$330.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580130
Mi Item #12023406
MFR #P580130

Mfr description
P580130 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.88/each

Specifications

Dimensions

  • Height
    8.0600 in,204.72 mm
  • Length
    8.0600 in,204.72 mm
  • Overall Diameter
    3.4200 in,86.87 mm
  • Overall Length
    8.0600 in, 204.60 mm
  • Width
    3.4200 in,86.87 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Maximum Temperature
    250 °F,121 °C
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    DT
  • Valve Bypass Cracking Pressure
    1.7 bar,25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)