Motion
P580207
P580207
Mi Item #12023410
MFR #P580207
Price$1,707.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580207
Mi Item #12023410
MFR #P580207

Mfr description
P580207 BLK FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,707.15/each

Specifications

Dimensions

  • Height
    36.1800 in,919 mm
  • Inside Diameter
    3.7700 in,95.76 mm
  • Length
    36.1800 in,919 mm
  • Overall Diameter
    5.7200 in,145.30 mm
  • Overall Length
    36.1800 in, 919 mm
  • Width
    5.7200 in,145.30 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Fluid Type
    Diesel Fuel
  • Micron Rating
    4 micron
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)