Motion
P580208
P580208
MI ITEM #12023411
MFR #P580208
Price$1,789.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580208
MI ITEM #12023411
MFR #P580208

Mfr description
P580208 BLK FLTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,789.09/each

Specifications

Dimensions

  • Height
    36.1800 in,919 mm
  • Inside Diameter
    3.7300 in,94.79 mm
  • Length
    36.1800 in,919 mm
  • Overall Diameter
    5.7200 in,145.30 mm
  • Overall Length
    36.1800 in, 919 mm
  • Width
    5.7200 in,145.30 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Fluid Type
    Diesel Fuel
  • Micron Rating
    7 micron
  • Series
    Bulk Fluids
  • Valve Bypass Cracking Pressure
    25 bar,363 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)