Specifications
Dimensions
- Overall Diameter5.7200 in,145.30 mm
- Width5.7200 in,145.30 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Fluid TypeDiesel Fuel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)