Motion
P580286
P580286
Mi Item #12023414
MFR #P580286
Price$205.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580286
Mi Item #12023414
MFR #P580286

Mfr description
P580286 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.94/each

Specifications

Dimensions

  • Height
    9.1750 in,233 mm
  • Inside Diameter
    1.1230 in,28.50 mm
  • Length
    9.1750 in,233 mm
  • Overall Diameter
    2.1650 in,55 mm
  • Overall Length
    9.1750 in, 233 mm
  • Width
    2.1650 in,55 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)