Motion
P580357
P580357
Mi Item #12023418
MFR #P580357
Price$235.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580357
Mi Item #12023418
MFR #P580357

Mfr description
P580357 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.23/each

Specifications

Dimensions

  • Height
    7.9800 in,202.60 mm
  • Inside Diameter
    1.9800 in,50.30 mm
  • Length
    7.9800 in,202.60 mm
  • Overall Diameter
    3.1500 in,80 mm
  • Overall Length
    7.9800 in, 202.60 mm
  • Width
    3.1500 in,80 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    12 micron
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)