Motion
P580359
P580359
Mi Item #12023420
MFR #P580359
Price$478.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580359
Mi Item #12023420
MFR #P580359

Mfr description
P580359 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.67/each

Specifications

Dimensions

  • Height
    20.3900 in,517.90 mm
  • Inside Diameter
    2.4700 in,62.70 mm
  • Length
    20.3900 in,517.90 mm
  • Overall Diameter
    3.8300 in,97.28 mm
  • Overall Length
    20.3900 in, 517.90 mm
  • Width
    3.8300 in,97.30 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)