Motion
P580836
P580836
Mi Item #12023427
MFR #P580836
Price$1,014.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580836
Mi Item #12023427
MFR #P580836

Mfr description
P580836 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.82/each

Specifications

Dimensions

  • Height
    24.3000 in,617.20 mm
  • Inside Diameter
    3.9800 in,101.09 mm
  • Length
    24.3000 in,617.20 mm
  • Overall Diameter
    5.6500 in,143.41 mm
  • Overall Length
    24.3000 in, 617.20 mm
  • Width
    5.6500 in,143.41 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)