Motion
P762921
P762921
Mi Item #12023787
MFR #P762921
Price$243.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P762921
Mi Item #12023787
MFR #P762921

Mfr description
P762921 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.76/each

Specifications

Dimensions

  • Inside Diameter
    4.3300 in,110 mm
  • Overall Diameter
    6.8900 in,175 mm
  • Overall Length
    17.7200 in, 450 mm
  • Width
    6.8900 in,175 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    10 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)