Motion
P763258
P763258
Mi Item #12023795
MFR #P763258
Price$449.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P763258
Mi Item #12023795
MFR #P763258

Mfr description
P763258 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.25/each

Specifications

Dimensions

  • Height
    15.7500 in,400 mm
  • Inside Diameter
    2.5600 in,65 mm
  • Length
    15.7500 in,400 mm
  • Overall Diameter
    5.0800 in,129 mm
  • Overall Length
    15.7500 in, 400 mm
  • Width
    5.0800 in,129 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Valve Bypass Cracking Pressure
    1.5 bar,22 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)