Motion
P763268
P763268
MI ITEM #12023802
MFR #P763268
Price$171.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P763268
MI ITEM #12023802
MFR #P763268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.72/each

Specifications

Dimensions

  • Height
    9.8400 in,250 mm
  • Inside Diameter
    2.5100 in,63.70 mm
  • Length
    9.8400 in,249.90 mm
  • Overall Diameter
    5.0800 in,129 mm
  • Overall Length
    9.8400 in, 250 mm
  • Width
    5.0800 in,129 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    10 micron
  • Valve Bypass Cracking Pressure
    1.5 bar,22 psi

Overview

Mfr description
P763268 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought