Motion
P763874
P763874
MI ITEM #12023811
MFR #P763874
Price$636.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P763874
MI ITEM #12023811
MFR #P763874

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$636.48/each

Specifications

Dimensions

  • Height
    25.9800 in,660 mm
  • Inside Diameter
    0.5600 in,14.20 mm
  • Length
    25.9800 in,660 mm
  • Overall Diameter
    7.9500 in,202 mm
  • Overall Length
    25.9800 in, 660 mm
  • Width
    7.9500 in,202 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    11 micron

Overview

Mfr description
P763874 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought