Motion
P763889
P763889
Mi Item #12023812
MFR #P763889
Price$190.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P763889
Mi Item #12023812
MFR #P763889

Mfr description
P763889 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.94/each

Specifications

Dimensions

  • Height
    5.8700 in,149 mm
  • Length
    5.8700 in,149 mm
  • Overall Diameter
    3.5000 in,89 mm
  • Overall Length
    5.8700 in, 149 mm
  • Thread Size
    3/4 NPT
  • Width
    3.5000 in,89 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    10 micron
  • Valve Bypass Cracking Pressure
    1.2 bar,17 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)