Motion
P765281
P765281
MI ITEM #12023823
MFR #P765281
Price$227.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P765281
MI ITEM #12023823
MFR #P765281

Mfr description
P765281 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.91/each

Specifications

Dimensions

  • Height
    5.0000 in,127 mm
  • Inside Diameter
    1.2600 in,32 mm
  • Length
    5.0000 in,127 mm
  • Overall Diameter
    2.7200 in,69 mm
  • Overall Length
    5.0000 in, 127 mm
  • Width
    2.7000 in,69 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    80 bar, 1160 psi
  • Micron Rating
    7 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)