Motion
P765457
P765457
Mi Item #12023827
MFR #P765457
Price$488.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P765457
Mi Item #12023827
MFR #P765457

Mfr description
P765457 ELEM ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.41/each

Specifications

Dimensions

  • Height
    15.0400 in,382 mm
  • Inside Diameter
    1.6500 in,41.90 mm
  • Length
    15.0400 in,382 mm
  • Overall Diameter
    3.4600 in,88 mm
  • Overall Length
    16.9600 in, 430.70 mm
  • Width
    3.4600 in,88 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    13 micron
  • Series
    SRK Combo
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)