Motion
P766847
P766847
Mi Item #12023842
MFR #P766847
Price$134.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P766847
Mi Item #12023842
MFR #P766847

Mfr description
P766847 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.89/each

Specifications

Dimensions

  • Height
    7.3800 in,187.50 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    7.3800 in,187.50 mm
  • Outlet Size
    1.6100 in,41 mm
  • Overall Diameter
    3.7800 in,96 mm
  • Overall Length
    7.3800 in, 187.50 mm
  • Width
    3.7800 in,96 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    6 micron
  • Series
    FLK110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)