Motion
P767084
P767084
MI ITEM #12023852
MFR #P767084
Price$259.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P767084
MI ITEM #12023852
MFR #P767084

Mfr description
P767084 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.39/each

Specifications

Dimensions

  • Height
    10.7400 in,272.80 mm
  • Length
    10.7400 in,272.80 mm
  • Overall Diameter
    4.2100 in,106.90 mm
  • Overall Length
    10.7400 in, 272.80 mm
  • Width
    4.2100 in,106.90 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    6 micron
  • Series
    FLK125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)