Motion
P767130
P767130
Mi Item #12023859
MFR #P767130
Price$103.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P767130
Mi Item #12023859
MFR #P767130

Mfr description
P767130 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.86/each

Specifications

Dimensions

  • Height
    8.2300 in,209 mm
  • Inside Diameter
    1.3200 in,33.50 mm
  • Length
    8.2300 in,209 mm
  • Overall Diameter
    3.6400 in,92.40 mm
  • Overall Length
    8.9000 in, 226 mm
  • Width
    3.6400 in,92.40 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Maximum Temperature
    250 °F,121 °C
  • Micron Rating
    7 micron
  • Series
    FLK90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)