Motion
P784036
P784036
MI ITEM #12024073
MFR #P784036
Price$834.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P784036
MI ITEM #12024073
MFR #P784036

Mfr description
P784036 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.72/each

Specifications

Dimensions

  • Height
    20.1200 in,511 mm
  • Length
    20.1200 in,511 mm
  • Overall Diameter
    6.1400 in,156 mm
  • Overall Length
    20.1200 in, 511 mm
  • Width
    6.1400 in,156 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    5 bar, 73 psi
  • Micron Rating
    10 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)