Motion
P784037
P784037
MI ITEM #12024074
MFR #P784037
Price$756.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P784037
MI ITEM #12024074
MFR #P784037

Mfr description
P784037 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.20/each

Specifications

Dimensions

  • Inside Diameter
    3.9400 in,100 mm
  • Length
    24.4900 in,622 mm
  • Overall Diameter
    6.1400 in,156 mm
  • Overall Length
    24.8400 in, 631 mm
  • Width
    6.1400 in,156 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)