Motion
X011115
Hydraulic Filter Housing - Cartridge, W061 Series, 600 psi Max, 100 gpm Max, Differential Pressure
Mi Item #12024255
MFR #X011115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Filter Housing - Cartridge, W061 Series, 600 psi Max, 100 gpm Max, Differential Pressure
Mi Item #12024255
MFR #X011115

Mfr description
X011115 HYD HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Element Length
    4.5900 in | 116.70 mm
  • Overall Length
    4.0000 in, 101.10 mm
  • Weight
    7.9 lbs, 3.6 kg

Details

  • Additional Details
    Bleed plug in head: Yes
  • Burst Pressure
    103 bar, 1500 psi
  • Element Material
    Glass Fiber
  • Fatigue Pressure
    300 psi, 21 bar
  • Filter Type
    Cartridge
  • Head Material
    Cast Iron
  • Indicator Type
    Differential Pressure
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    600 psi
  • Replacement Element
    HF3
  • Seal Material
    Nitrile
  • Series
    W061
  • Standards Met
    HF3, ISO 16889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)