Specifications
Dimensions
- Length7.4400 in,189 mm
- Overall Length7.4400 in, 189 mm
Details
- Element TypeCartridge
- Filter DesignCartridge
- Micron Rating23 micron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)