Motion
K100002
Hydraulic Filter Housing - HRK10 Series, ANSI 150 Flange Connection, 4 in
Mi Item #12024310
MFR #K100002
Price$12,174.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Filter Housing - HRK10 Series, ANSI 150 Flange Connection, 4 in
Mi Item #12024310
MFR #K100002

Mfr description
K100002 HYD HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,174.16/each

Specifications

Dimensions

  • Overall Length
    33.2500 in, 844.55 mm
  • Port Size
    4 in

Details

  • Additional Details
    Bypass Valve Setting LR: 4 psi (0.3 bar) | NMFC Code: 069100-03 | UPC Code: 742330179833
  • Connection
    ANSI 150 Flange
  • Series
    HRK10
  • Valve Bypass Cracking Pressure
    4 psi, 0.3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)