Motion
P580601
P580601
Mi Item #12024325
MFR #P580601
Price$214.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580601
Mi Item #12024325
MFR #P580601

Mfr description
P580601 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.85/each

Specifications

Dimensions

  • Inside Diameter
    0.9800 in,24.90 mm
  • Length
    8.5700 in,217.70 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    8.5700 in, 217.70 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    23 micron
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)