Motion
P580603
P580603
MI ITEM #12024327
MFR #P580603
Price$272.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580603
MI ITEM #12024327
MFR #P580603

Mfr description
P580603 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.55/each

Specifications

Dimensions

  • Inlet size
    0.9800 in,24.90 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    13.8900 in, 352.83 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Viton
  • Valve Bypass Cracking Pressure
    10.3 bar,149 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)