Motion
P580607
P580607
MI ITEM #12024331
MFR #P580607
Price$418.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P580607
MI ITEM #12024331
MFR #P580607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.77/each

Specifications

Dimensions

  • Height
    20.5800 in,522.76 mm
  • Length
    20.5800 in,522.76 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    20.5800 in, 522.76 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    4 micron
  • Seal Material
    Viton

Overview

Mfr description
P580607 HYD CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought